Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awaken B90 Handshower With Eco-Boost

  • Mfr # 99248-BN

  • Zoro # G8669645


product price: $71.35
/ea

Key Features

Material
Metal, Rubber
Color
Vibrant Brushed Nickel
Height (In.)
9.69 in
Flow (GPM)
1.5 to 2 GPM
Connection
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99248-BN
Zoro #
G8669645
UPC #
885612268143
Country of Origin
China

Dimensions

Height (In.)
9.69 in

Details

Item
Awaken B90 Handshower With Eco-Boost
Material
Metal, Rubber
Color
Vibrant Brushed Nickel
Flow (GPM)
1.5 to 2 GPM
Connection
1/2 in
Standards
ASME A112.18.1; ASME, CSA
Green Environmental Attribute
Eco Friendly

Description

Awaken B90 Handshower With Eco-Boost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.