Zoro Homepage

Awaken G110 1.5 Gpm Multifunction Showerhead

  • Mfr # 72419-H-CP

  • Zoro # G601231206


product price: $49.89
/ea

Key Features

Flow Rate
1.5 gallons-per-minute
Finish
Polished Chrome
Height
2.8125 in.
Width
4.3125 in.
Color/Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72419-H-CP
Zoro #
G601231206
UPC #
885612695802
Country of Origin
Unknown

Dimensions

Height
2.8125 in.
Width
4.3125 in.

Details

Flow Rate
1.5 gallons-per-minute
Finish
Polished Chrome
Color/Finish
Polished Chrome

Description

The Awaken showerhead brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - while an ergonomically designed thumb tab smoothly transitions between sprays with a quick touch. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.