
Awaken G110 1.75 Gpm Multifunction Showerhead
Mfr # 72419-G-BL
Zoro # G801231105
product price: $66.55
/eaKey Features
Features
Water Efficient
Flow Rate
1.75 GPM
ADA Compliant
No
Finish
Matte Black
Shower Head Type
Multi Function
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72419-G-BL
Zoro #
G801231105
UPC #
885612750198
Country of Origin
Unknown
Dimensions
Height
2-13/16 in
Width
4-5/16 in
Details
Item
Shower Head
Features
Water Efficient
Flow Rate
1.75 GPM
ADA Compliant
No
Finish
Matte Black
Shower Head Type
Multi Function
Connection
1/2" NPT
Standards
ASME A112.18.1; ASSE, ASME, CSA; WaterSense Certified
Material
Plastic
Commercial / Residential
Residential
Compliance
CA Drought Compliant
Description
The Awaken showerhead brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - while an ergonomically designed thumb tab smoothly transitions between sprays with a quick touch. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.