Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awaken G110 1.75 Gpm Premium Slidebar Kit

  • Mfr # 99898-G-BL

  • Zoro # G901199183


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gallons-per-minute
Mounting Type
Single Hole
Finish
Matte Black
Height
41.625 in.
Width
4.3125 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99898-G-BL
Zoro #
G901199183
UPC #
885612844842
Country of Origin
Unknown

Dimensions

Height
41.625 in.
Width
4.3125 in.
Hose Length (In.)
60 in.

Details

Flow Rate
1.75 gallons-per-minute
Mounting Type
Single Hole
Finish
Matte Black
Material
Brass
Color/Finish
Matte Black

Description

This all-in-one kit includes the Awaken G110 1.75-gpm multifunction handshower, a 36-inch slidebar, and a 60-inch metal hose. Advanced spray performance delivers four distinct sprays - wide coverage, intense drenching, targeted massage, or reduced-flow spray - with a smooth rotation of a thumb tab. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.