Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awaken G110 Four-function handshower, 2.5 gpm

  • Mfr # 72415-Y-BN

  • Zoro # G321665732


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall-Mount
Width
4.31 in
Finish
Vibrant Brushed Nickel
Height
9.63 in
Length
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72415-Y-BN
Zoro #
G321665732
UPC #
885612997920
Country of Origin
China

Dimensions

Width
4.31 in
Height
9.63 in
Length
3.63 in

Details

Mounting Type
Wall-Mount
Finish
Vibrant Brushed Nickel
Item
Showerheads
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CSA Compliant, OBC Compliant

Description

The Awaken handshower brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, and targeted - plus a pause feature. The ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.