Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awaken G110 Mf Deluxe Hs Kit, 1.75Gpm

  • Mfr # 99242-G-2MB

  • Zoro # G008576559


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Height
29.625 in
Width
3.6875 in
Standards
WaterSense Listed; ADA Compliant
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99242-G-2MB
Zoro #
G008576559
UPC #
885612908100
Country of Origin
Unknown

Dimensions

Height
29.625 in
Width
3.6875 in
Length
4.8125 in

Details

Finish
Vibrant Brushed Moderne Brass
Standards
WaterSense Listed; ADA Compliant
Material
Metal

Description

This all-in-one kit includes the Awaken G110 1.75-gpm multifunction handshower, a 24-inch slidebar, and a 60-inch smooth hose. Advanced spray performance delivers four distinct sprays - wide coverage, intense drenching, targeted massage, or reduced-flow spray - with a smooth rotation of a thumb tab. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.