Zoro Homepage

Awaken G110 Multifunction Handshower

  • Mfr # 72415-VHR

  • Zoro # G008462883


product price: $70.99
/ea

Key Features

Length
9.75 in
Width
4.75 in
Height
4.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72415-VHR
Zoro #
G008462883
UPC #
885612905215
Country of Origin
Unknown

Dimensions

Length
9.75 in
Width
4.75 in
Height
4.125 in

Details

Item
Multifunction Handshower

Description

Awaken G110 Multifunction Handshower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.