
Awaken G110 Three-function showerhead, 1.5 gpm
Mfr # 72419-H-BL
Zoro # G721666551
product price: $79.59
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall-Mount
Color/Finish
Matte Black
Height
2.8 in
Width
4.33 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72419-H-BL
Zoro #
G721666551
UPC #
195711168948
Country of Origin
China
Dimensions
Height
2.8 in
Width
4.33 in
Length
5.39 in
Details
Mounting Type
Wall-Mount
Color/Finish
Matte Black
Material
Plastic
Item
Showerheads
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant, WaterSense Certified
Application
Residential
Description
The Awaken showerhead brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - while an ergonomically designed thumb tab smoothly transitions between sprays with a quick touch. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.