Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awaken G110 Three-function showerhead, 2.5 gpm

  • Mfr # 72419-Y-BN

  • Zoro # G821666789


product price: $73.29
/ea

Key Features

Mounting Type
Wall-Mount
Length
4.61 in
Height
2.87 in
Width
4.33 in
Standards
ASME A112.18.1/CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72419-Y-BN
Zoro #
G821666789
UPC #
885612998002
Country of Origin
China

Dimensions

Length
4.61 in
Height
2.87 in
Width
4.33 in

Details

Mounting Type
Wall-Mount
Item
Showerheads
Standards
ASME A112.18.1/CSA B125.1
Finish
Vibrant Brushed Nickel

Description

The Awaken 2.5 gpm showerhead brings KOHLER quality, design, and performance to your shower. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, and targeted - while an ergonomically designed thumb tab smoothly transitions between sprays with a quick touch. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.