Zoro Homepage

Awaken G90 1.5Gpm Sf Showerhead

  • Mfr # 72416-2MB

  • Zoro # G101231058


product price: $47.25
/ea

Key Features

Flow Rate
1.5 gallons-per-minute
Height
2.625 in.
Width
3.5625 in.
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72416-2MB
Zoro #
G101231058
UPC #
885612907974
Country of Origin
Unknown

Dimensions

Height
2.625 in.
Width
3.5625 in.

Details

Flow Rate
1.5 gallons-per-minute
Finish
Vibrant Brushed Moderne Brass
Material
Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.