
Awaken G90 1.75 Gpm Handshower Kit
Mfr # 98361-G-BN
Zoro # G901199251
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Includes
Hose; Slide Bar
Features
Water Efficient
Flow Rate
1.75 GPM
Mounting Type
Wall Mounted
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98361-G-BN
Zoro #
G901199251
UPC #
885612713360
Country of Origin
Unknown
Dimensions
Height
8-7/8 in
Width
3-9/16 in
Connection Size
1/2 in
Hose Length (In.)
60 in
Details
Includes
Hose; Slide Bar
Item
Hand Shower Package
Features
Water Efficient
Flow Rate
1.75 GPM
Mounting Type
Wall Mounted
ADA Compliant
No
Connection
1/2" NPT
Standards
ASME A112.18.1; ASME, CSA; WaterSense Certified
Commercial / Residential
Residential
Compliance
CA Drought Compliant
Material
Metal
Color
Vibrant Brushed Nickel
Description
This all-in-one kit includes the Awaken G90 1.75-gpm multifunction handshower, a 24-inch slidebar, and a 60-inch ribbon hose. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - with a smooth rotation of a thumb tab. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.