Zoro Homepage

Awaken G90 27" three-function handshower kit, 2.5 gpm

  • Mfr # 98361-Y-BL

  • Zoro # G621666088


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall-Mount
Width
5.52 in
Finish
Matte Black
Height
27.26 in
Length
5.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98361-Y-BL
Zoro #
G621666088
UPC #
195711029812
Country of Origin
China

Dimensions

Width
5.52 in
Height
27.26 in
Length
5.11 in

Details

Mounting Type
Wall-Mount
Finish
Matte Black
Item
Showerheads
Standards
ASME A112.18.1/CSA B125.1

Description

The Awaken G90 2.5 gpm multifunction handshower Kit includes a three-function handshower, 24" slidebar, and 60" ribbon hose. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, and targeted. The ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.