Zoro Homepage

Awaken G90 Multifunction Showerhead

  • Mfr # 72418-Y-CP

  • Zoro # G512373910


product price: $46.29
/ea

Key Features

Length
3.81 in
Width
3.56 in
Finish
Polished Chrome
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72418-Y-CP
Zoro #
G512373910
UPC #
885612997975
Country of Origin
Unknown

Dimensions

Length
3.81 in
Width
3.56 in
Depth
2.75 in

Details

Finish
Polished Chrome

Description

The Awaken G90 2.5 gpm showerhead brings KOHLER quality, design, and performance to your shower. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, and targeted - with a smooth rotation of the thumb tab. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.