
Awaken G90 Single-Function Showerhead
Mfr # 72416-BN
Zoro # G801231143
product price: $44.69
/eaKey Features
Flow Rate
1.5 gallons-per-minute
Height
2.625 in.
Width
3.5625 in.
Material
Plastic
Color/Finish
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72416-BN
Zoro #
G801231143
UPC #
885612202963
Country of Origin
Unknown
Dimensions
Height
2.625 in.
Width
3.5625 in.
Details
Flow Rate
1.5 gallons-per-minute
Finish
Vibrant Brushed Nickel
Material
Plastic
Color/Finish
Vibrant Brushed Nickel
Description
The Awaken showerhead brings KOHLER quality, design, and performance to your bath. An advanced spray engine provides wide coverage and thorough rinsing. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.