Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awaken G90 Single-Function Showerhead

  • Mfr # 72417-BL

  • Zoro # G701231229


product price: $44.95
/ea

Key Features

Flow Rate
1.75 GPM
Height
2.625 in
Material
Plastic
Width
3.5625 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72417-BL
Zoro #
G701231229
UPC #
885612766038
Country of Origin
Unknown

Dimensions

Height
2.625 in
Width
3.5625 in

Details

Flow Rate
1.75 GPM
Material
Plastic
Finish
Matte Black

Description

The Awaken showerhead brings KOHLER quality, design, and performance to your bath. An advanced spray engine provides wide coverage and thorough rinsing. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.