
Awaken G90 Three-function handshower, 2.5 gpm
Mfr # 72414-Y-BN
Zoro # G221665931
product price: $71.69
/eaKey Features
Standards
ASME A112.18.1/CSA B125.1
Height
8.88 in
Width
3.56 in
Length
3.69 in
Mounting Type
Wall-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72414-Y-BN
Zoro #
G221665931
UPC #
885612997883
Country of Origin
China
Dimensions
Height
8.88 in
Width
3.56 in
Length
3.69 in
Details
Standards
ASME A112.18.1/CSA B125.1
Item
Showerheads
Mounting Type
Wall-Mount
Finish
Vibrant Brushed Nickel
Description
The Awaken handshower brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, and targeted. The ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.