
Awaken Hydrorail-S Set, 2.5 Gpm
Mfr # 76471-Y-BN
Zoro # G510471359
product price: $815.99
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Nickel
Depth (In.)
25.38 in
Length
9.25 in
Width (In.)
6.5 in
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76471-Y-BN
Zoro #
G510471359
UPC #
195711029683
Country of Origin
Unknown
Dimensions
Depth (In.)
25.38 in
Length
9.25 in
Width (In.)
6.5 in
Details
Finish
Vibrant Brushed Nickel
Standards
ADA Compliant
Color
Silver
Compliance
ADA Compliant
Description
Create a luxurious two-outlet showering experience with this easy-to-install HydroRail-S shower column kit, which includes an Awaken showerhead and handshower with ribbon hose. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, and targeted - plus a pause feature on the handshower. Awaken's artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist styles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.