Zoro Homepage

Awaken HydroRail-S shower column kit, 2.5 gpm

  • Mfr # 76471-Y-BL

  • Zoro # G321666500


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall-Mount
Height (In.)
25.36 in
Finish
Matte Black
Length
9.25 in
Width (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76471-Y-BL
Zoro #
G321666500
UPC #
195711029690
Country of Origin
United States

Dimensions

Height (In.)
25.36 in
Length
9.25 in
Width (In.)
6.5 in

Details

Mounting Type
Wall-Mount
Item
Showerheads
Finish
Matte Black
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1

Description

Create a luxurious two-outlet showering experience with this easy-to-install HydroRail-S shower column kit, which includes an Awaken showerhead and handshower with ribbon hose. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, and targeted - plus a pause feature on the handshower. Awaken's artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist styles.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.