Zoro Homepage

Awaken Shift HydroRail-R shower column kit, 2.5 gpm

  • Mfr # 76474-Y-BN

  • Zoro # G521665945


product price: $1,104.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Height (In.)
27 in
Mounting Type
Wall-Mount
Standards
ASME A112.18.1/CSA B125.1
Width (In.)
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76474-Y-BN
Zoro #
G521665945
UPC #
195711029706
Country of Origin
United States

Dimensions

Height (In.)
27 in
Width (In.)
2.25 in
Length
17.95 in

Details

Finish
Vibrant Brushed Nickel
Mounting Type
Wall-Mount
Item
Showerheads
Standards
ASME A112.18.1/CSA B125.1

Description

Create a luxurious two-outlet showering experience with this easy-to-install HydroRail-R shower column kit, which includes an Awaken rainhead and Shift+ round handshower. The handshower's advanced spray performance delivers two distinct sprays - full coverage and targeted. The Awaken rainhead's simple, architectural forms complement contemporary and minimalist spaces.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.