Zoro Homepage

Awaken Shower Arm Diverter

  • Mfr # 98770-BL

  • Zoro # G601232104


product price: $73.65
/ea

Key Features

Finish
Matte Black
Color
Matte Black
Material
Plastic, Brass
Width
4-1/16"
Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98770-BL
Zoro #
G601232104
UPC #
885612843074
Country of Origin
Unknown

Dimensions

Width
4-1/16"
Height
2"

Details

Finish
Matte Black
Color
Matte Black
Material
Plastic, Brass
Flow Rate
2.5 gallons-per-minute

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.