
Awaken Shower Kit 2.5 GPM
Mfr # 26914-Y-2MB
Zoro # G512372135
product price: $1,152.93
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Moderne Brass
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26914-Y-2MB
Zoro #
G512372135
UPC #
195711104878
Country of Origin
Unknown
Details
Finish
Vibrant Brushed Moderne Brass
Material
Metal
Description
The Awaken showering kit is a simple way to upgrade your shower. This Awaken showering kit includes a single-function rainhead, ergonomically designed multifunction handshower, 24in slidebar, rainhead arm with flange, supply elbow with check valve, 60in handshower hose, valve trim, and mounting hardware. Complete the installation with Rite-Temp and MasterShower valves.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.