
Awaken Slidebar, 36
Mfr # 98343-CP
Zoro # G8670031
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mounted
Material
Brass, Metal, Plastic
Includes
Installation Hardware
Depth (In.)
2.94 in
Compliance
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98343-CP
Zoro #
G8670031
UPC #
885612292261
Country of Origin
China
Dimensions
Depth (In.)
2.94 in
Height (In.)
41-5/8 in
Length
36 in
Details
Item
Awaken Slidebar, 36"
Mounting Type
Wall Mounted
Material
Brass, Metal, Plastic
Includes
Installation Hardware
Compliance
ADA Compliant
Standards
ASME A112.18.1; ANSI, ASME, CSA
Color
Polished Chrome
Description
Awaken Slidebar, 36 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.