Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awaken Slidebar, 36 in

  • Mfr # 98343-2MB

  • Zoro # G801256313


product price: $223.88
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Brass, Metal, Plastic
Standards
ANSI, ASME, CSA
Length
36 in.
Depth (In.)
2.94 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98343-2MB
Zoro #
G801256313
UPC #
885612908056
Country of Origin
Unknown

Dimensions

Length
36 in.
Depth (In.)
2.94 in.
Height (In.)
41-5/8" (top to bottom)

Details

Finish
Vibrant Brushed Moderne Brass
Material
Brass, Metal, Plastic
Standards
ANSI, ASME, CSA
Color
Vibrant Brushed Moderne Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.