
Awaken Slidebar, 36 in
Mfr # 98343-BL
Zoro # G901256404
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mounted
Material
Brass, Metal, Plastic
Includes
Installation Hardware
Color
Matte Black
Compliance
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98343-BL
Zoro #
G901256404
UPC #
885612843852
Country of Origin
Unknown
Dimensions
Height (In.)
41-5/8 in
Depth (In.)
2.94 in
Length
36 in
Details
Item
Slide Bar
Mounting Type
Wall Mounted
Material
Brass, Metal, Plastic
Includes
Installation Hardware
Color
Matte Black
Compliance
ADA Compliant
Standards
ASME A112.18.1; ANSI, ASME, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.