Zoro Homepage

Awaken Slidebar, 36 in With Supply Elbow

  • Mfr # 98344-2MB

  • Zoro # G601256346


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Brass, Metal, Plastic
Height (In.)
41.625 in.
Length
41.625, 36 in.
Standards
ANSI, ASME, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98344-2MB
Zoro #
G601256346
UPC #
885612908063
Country of Origin
Unknown

Dimensions

Height (In.)
41.625 in.
Length
41.625, 36 in.
Depth (In.)
2.9375 in.

Details

Finish
Vibrant Brushed Moderne Brass
Material
Brass, Metal, Plastic
Standards
ANSI, ASME, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.