Zoro Homepage

Awaken Slidebar, 36" With Supply Elbo

  • Mfr # 98344-CP

  • Zoro # G8670941


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Length
41-5/8 in
Width (In.)
2-15/16 in
Height (In.)
41-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98344-CP
Zoro #
G8670941
UPC #
885612292285
Country of Origin
China

Dimensions

Length
41-5/8 in
Width (In.)
2-15/16 in
Height (In.)
41-5/8 in

Details

Item
Awaken Slidebar, 36" With Supply Elbo
Finish
Polished Chrome

Description

Awaken Slidebar, 36 In. With Supply Elbo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.