Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bachata 20" oval drop-in/undermount bathroom sink

  • Mfr # 2609-SU-2MB

  • Zoro # G121665987


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Application
Residential
Overall Width
16.69 in
Body Material
Stainless Steel
Overall Height
7.38 in
Overall Length
19.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2609-SU-2MB
Zoro #
G121665987
UPC #
195711250421
Country of Origin
United States

Dimensions

Overall Width
16.69 in
Overall Height
7.38 in
Overall Length
19.88 in

Details

Application
Residential
Body Material
Stainless Steel
Item
Bathroom Sinks
Standards
ADA Compliant, ASME A112.19.3/CSA B45.4, CSA Compliant
Color
Vibrant Brushed Moderne Brass
Bowl Shape
Oval
Mounting Type
Drop-In, Undermount

Description

Capture contemporary bathroom style with this stainless steel sink. Bachata presents a softly curved basin with a lustrous satin finish. A four-square overflow drain adds a unique modern detail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.