Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bachata 20" oval drop-in/undermount bathroom sink

  • Mfr # 2609-SU-BV

  • Zoro # G521666270


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Bowl Shape
Oval
Mounting Type
Drop-In, Undermount
Overall Length
19.88 in
Overall Height
7.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2609-SU-BV
Zoro #
G521666270
UPC #
195711250438
Country of Origin
United States

Dimensions

Overall Length
19.88 in
Overall Height
7.38 in
Overall Width
16.69 in

Details

Body Material
Stainless Steel
Bowl Shape
Oval
Mounting Type
Drop-In, Undermount
Application
Residential
Item
Bathroom Sinks
Standards
ADA Compliant, ASME A112.19.3/CSA B45.4, CSA Compliant
Color
Vibrant Brushed Bronze

Description

Capture contemporary bathroom style with this stainless steel sink. Bachata presents a softly curved basin with a lustrous satin finish. A four-square overflow drain adds a unique modern detail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.