
Ballad 25" X 22" X 11-5/8" Top-Mount 1, 1, Drop in, Stainless Steel
Mfr # 5798-1-NA
Zoro # G9148603
product price:Â $934.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Drop in
Material
Stainless Steel
Overall Height
11.563 in
Overall Length
25 in
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5798-1-NA
Zoro #
G9148603
UPC #
885612337504
Country of Origin
China
Dimensions
Overall Height
11.563 in
Overall Length
25 in
Overall Width
22 in
Basin Depth (In.)
11.318 in
Details
Mounting Type
Drop in
Material
Stainless Steel
Bowl Shape
Rectangular
Faucet Mounting Centers
0 in
Finish
Stainless
Includes
Installation Hardware
Item
Ballad 25" X 22" X 11-5/8" Top-Mount
ADA Compliant
No
Connection Drain (In.)
3-3/4 in
Number of Holes
1
Gauge
18
No. of Bowls
1
Description
Ballad 25 In. X 22 In. X 11-5/8 In. Top-Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.