
Bancroft 1.75Gpm Sf Shwhd-Katalyst
Mfr # 14519-G-CP
Zoro # G201231217
product price: $89.79
/ea
Free Shipping & Returns
Key Features
Length (In.)
4-13/16 in
Overall Width
5-15/16 in
Color/Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14519-G-CP
Zoro #
G201231217
UPC #
885612702906
Country of Origin
Unknown
Dimensions
Length (In.)
4-13/16 in
Overall Width
5-15/16 in
Details
Color/Finish
Polished Chrome
Description
This Bancroft single-function showerhead brings substantial water savings to your bathroom with a 1.75 gpm flow rate, combined with Katalyst technology for a completely indulgent showering experience. With a new nozzle pattern, internal waterway design, and air-induction system, this technology maximizes every water drop and creates a richer, more intense flow of water that heightens the shower's sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.