Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bancroft 24" Double Towel Bar

  • Mfr # 11413-BN

  • Zoro # G7721349


product price: $193.08
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Collection
Bancroft
Material
Metal
Color
Vibrant Brushed Nickel
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11413-BN
Zoro #
G7721349
UPC #
650531307767
Country of Origin
China

Dimensions

Width
24 in

Details

Item
Bancroft 24" Double Towel Bar
Finish
Brushed Nickel
Collection
Bancroft
Material
Metal
Color
Vibrant Brushed Nickel

Description

Bancroft 24 In. Double Towel Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.