Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bancroft Bath- Or Deck-Mount High-Flo

  • Mfr # T10585-4-SN

  • Zoro # G9146765


product price: $746.02
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mounted
Finish
Polished Nickel
Material
Brass
Includes
Handles
Flow (GPM)
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10585-4-SN
Zoro #
G9146765
UPC #
650531346506
Country of Origin
China

Dimensions

Height (In.)
6 in

Details

Item
Bancroft Bath- Or Deck-Mount High-Flo
Mounting Type
Deck Mounted
Finish
Polished Nickel
Material
Brass
Includes
Handles
Flow (GPM)
16
Compliance
ADA Compliant; CA Drought Compliant
Number of Holes
3
Color
Vibrant Polished Nickel

Description

Bancroft Bath- Or Deck-Mount High-Flo

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.