This item is Discontinued.

This item is Discontinued.
8 in Mount, 3 Hole Bancroft Deck-Mount Bath Faucet Trim (Discontinued)
Mfr #
T10592-4-CP
Zoro #
G8824451
UPC # 650531362025
Country of Origin China
Category Bathtub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T10592-4-CP
- Zoro #
- G8824451
- UPC #
- 650531362025
- Country of Origin
- China
Dimensions
- Height
- 5-7/16 in
Details
- Mounting Hole Center to Center
- 8 in
- Color
- Polished Chrome
- Number of Holes
- 3
- Item
- Bancroft Deck-Mount Bath Faucet Trim
- ADA Compliant
- Yes
- Handle Type
- Lever
- Flow Rate
- 12 GPM
- Handle Material
- Metal
- Includes
- Handles
- Material
- Brass
- Compliance
- CA Drought Compliant
- Spout Reach
- 7-1/8 in
- Series
- Bancroft
- Mounting
- Deck Mounted
- Number Of Handles
- 2
Description
Bancroft Deck-Mount Bath Faucet Trim
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.