Zoro Homepage

Bancroft Drawer Knob

  • Mfr # 11425-CP

  • Zoro # G9147045


product price: $16.12
/ea

Key Features

Finish
Polished Chrome
Length
1-5/16 in
Width (In.)
1-1/4 in
Height (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11425-CP
Zoro #
G9147045
UPC #
650531427359
Country of Origin
China

Dimensions

Length
1-5/16 in
Width (In.)
1-1/4 in
Height (In.)
7/8 in

Details

Item
Bancroft Drawer Knob
Finish
Polished Chrome

Description

Bancroft Drawer Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.