Zoro Homepage

Bancroft Multi-Fctn Handshower 1.75Gpm

  • Mfr # 22163-G-BN

  • Zoro # G701199222


product price: $170.73
/ea
Free Shipping & Returns

Key Features

Features
Water Efficient
Flow Rate
1.75 GPM
Mounting Type
Wall Mounted
ADA Compliant
Yes
Height
11.813 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22163-G-BN
Zoro #
G701199222
UPC #
885612722041
Country of Origin
Unknown

Dimensions

Height
11.813 in
Width
5.188 in

Details

Item
Hand Shower
Features
Water Efficient
Flow Rate
1.75 GPM
Mounting Type
Wall Mounted
ADA Compliant
Yes
Connection
1/2 in
Standards
ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA; WaterSense Certified
Compliance
CA Drought Compliant
Color
Vibrant Brushed Nickel

Description

Enjoy luxurious showering combined with up to 30 percent water savings. This 1.75-gpm Bancroft handshower provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.