Zoro Homepage

Bancroft Shower Trim, Less Head-Metal

  • Mfr # TLS10583-4-CP

  • Zoro # G601212762


product price: $201.18
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Height (In.)
6-3/8 in
Width (In.)
6-3/8 in
Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS10583-4-CP
Zoro #
G601212762
UPC #
885612362179
Country of Origin
Unknown

Dimensions

Height (In.)
6-3/8 in
Width (In.)
6-3/8 in
Length
4-1/2 in

Details

Finish
Polished Chrome

Description

Inspired by early 1900s American design, Bancroft faucets combine vintage style with durable construction. This Bancroft shower trim includes a faceplate with ceramic lever handle and a showerarm with flange. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.