Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bancroft Supply Elbow With Check Valve

  • Mfr # 22173-BL

  • Zoro # G508565213


product price: $146.13
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width (In.)
2.5 in
Height (In.)
2.5 in
Length
1.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22173-BL
Zoro #
G508565213
UPC #
195711038012
Country of Origin
Unknown

Dimensions

Width (In.)
2.5 in
Height (In.)
2.5 in
Length
1.9375 in

Details

Finish
Matte Black
Material
Brass

Description

Inspired by 1900s American design, the Bancroft collection brings nostalgic appeal to your bathroom. This Bancroft wall supply elbow allows your handshower hose to be connected nearly flush to the wall, and includes an integrated check valve to prevent backflow. It features brass construction that will remain sturdy for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.