Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bancroft Wall-Mount Handshower Holder

  • Mfr # 10599-BL

  • Zoro # G708452849


product price: $117.63
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material of Construction
Brass
Length (In.)
3.5 in
Height
2.375 in
Width
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10599-BL
Zoro #
G708452849
UPC #
195711037985
Country of Origin
Unknown

Dimensions

Length (In.)
3.5 in
Height
2.375 in
Width
2.375 in

Details

Finish
Matte Black
Material of Construction
Brass

Description

Complete your performance showering system with the Bancroft adjustable wall-mount handshower bracket. Ideal for hydromassage or for targeting specific areas of the body, this bracket pivots to angle the handshower exactly where you want it. The versatile design complements a variety of bathroom decors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.