
Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle, Npt Spout And 2.5 Gpm Showerhead (Discontinued)
- Mfr # TS10581-4-BN
- Zoro # G2620150
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TS10581-4-BN
Zoro #
G2620150
UPC #
885612381842
Country of Origin
China
Dimensions
Width
4-9/16 in
Height
6-7/8 in
Face Dia.
6-3/8 in
Details
Finish
Vibrant Brushed Nickel
Material
Handle: Metal
Standards
ASME A112.18.1, CSA B125.1
Connection
1/2" NPT
Flow Rate
2.5 gpm
Features
Single Lever Handle, Pressure Balancing Diaphragm
Item
Tub Shower Trim
Description
TS10581-4-BN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.