
Bannon Service Sink With Rim Guard A 1, 2, Cast Iron
Mfr # 6714-0
Zoro # G9152435
product price: $1,358.06
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Material
Cast Iron
Color
White
Overall Height
13 in
Overall Length
18-1/4 in
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6714-0
Zoro #
G9152435
UPC #
040688101576
Country of Origin
China
Dimensions
Overall Height
13 in
Overall Length
18-1/4 in
Overall Width
22-1/4 in
Basin Depth (In.)
12 in
Details
Material
Cast Iron
Color
White
Bowl Shape
Rectangular
No. of Bowls
1
Residential / Commercial
Commercial
Connection Drain (In.)
2.88 in
Number of Holes
2
Item
Bannon Service Sink With Rim Guard A
Description
Bannon Service Sink With Rim Guard A
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.