Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Sink, Undermount Mount, 0 Hole

  • Mfr # 8223-CM2

  • Zoro # G301198434


product price: $325.23
/ea
Free Shipping & Returns

Key Features

Overall Length
15-1/2 in
Mounting Type
Undermount
Overall Width
15-1/2 in
Overall Height
10-1/8 in
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8223-CM2
Zoro #
G301198434
UPC #
885612577269
Country of Origin
Unknown

Dimensions

Overall Length
15-1/2 in
Overall Width
15-1/2 in
Overall Height
10-1/8 in
Bowl Depth
9-1/2 in
Bowl Width
13-9/16 in
Bowl Length
13-9/16 in

Details

Mounting Type
Undermount
Number of Holes
0
Item
Bar Sink
Standards
ANSI, CSA
Material
Granite Composite, Quartz Composite, Stone Composite
No. of Bowls
1
Color
Matte Brown
Includes
Basin Rack; Installation Hardware
Bowl Shape
Square
ADA Compliant
Yes
Drain Location
Center
With Faucet / Without Faucet
Without Faucet

Description

With soft French curves, the Cairn sink offers transitional style to suit contemporary and traditional kitchens alike. The Cairn bar sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. This bar sink includes a bottom sink rack to keep the surface looking new.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.