Bar, Slidebar, 30 Vibrant Polished Rose Gold

  • Mfr # 1551019-RGD

  • Zoro # G315694359


product price:  $79.65
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Polished Rose Gold
Depth (In.)
0.87 in
Color
Gold
Length
30 in
Width
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1551019-RGD
Zoro #
G315694359
UPC #
195711190147
Country of Origin
Unknown

Dimensions

Depth (In.)
0.87 in
Length
30 in
Width
0.87 in

Details

Finish
Vibrant Polished Rose Gold
Color
Gold

Description

  • Genuine Kohler manufacturing
  • Engineered for exceptional performance and timeless design, Kohler products bring innovation, durability, and elegance to every space
  • Combining cutting-edge technology with superior craftsmanship, Kohler products elevate your everyday experience with lasting quality and style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.