Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bardon Urinal & Mach 0.125 Dc

  • Mfr # PR4991-T1D-NA

  • Zoro # G208578445


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Urinal Material
Vitreous China
Width
18.5 in
Height
26.8125 in
Standards
ADA Compliant
Length
14.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR4991-T1D-NA
Zoro #
G208578445
UPC #
195711007469
Country of Origin
Unknown

Dimensions

Width
18.5 in
Height
26.8125 in
Length
14.1875 in

Details

Urinal Material
Vitreous China
Standards
ADA Compliant

Description

The newly redesigned Bardon high-efficiency urinal provides flexible flushing options along with a bold new contemporary look. The Bardon operates in the range from 0.125 to 1.0 gpf. When paired with a 0.125 gpf Mach Tripoint touchless flushometer, this urinal is ideal for water conservation installations, and qualifies as a High-Efficiency Urinal HEU that can help a building earn Water Efficiency points in the LEED Green Building Rating System.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.