Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bardon Wall-hung rear-spud touchless urinal, 0.5 gpf

  • Mfr # 32590-0

  • Zoro # G921665682


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
0.5 GPF
Color
White
Color/Finish
White
Mounting Style
Wall-Hung
Standards
ADA Compliant, ASME A112.19.2/CSA B45.1, CSA Compliant, OBC Compliant, WaterSense Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32590-0
Zoro #
G921665682
UPC #
195711058430
Country of Origin
China

Dimensions

Height
30.69 in
Width
18.63 in

Details

Gallons per Flush
0.5 GPF
Color
White
Item
Urinals
Color/Finish
White
Mounting Style
Wall-Hung
Standards
ADA Compliant, ASME A112.19.2/CSA B45.1, CSA Compliant, OBC Compliant, WaterSense Certified

Description

The streamlined design of the Bardon touchless urinal offers the clean look of a rear spud urinal with the easy valve access of a top spud. The 0.5-gallon flush and touchless flush valve deliver dependable water-saving performance and enhanced hygiene for any bathroom application. Elevate your experience with KOHLER.

Restrictions

This item has been restricted from sale in the following states: CA, ME, NY, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.