Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basin Rack for 35.5 WS Sink

  • Mfr # 33668-ST

  • Zoro # G815694316


product price: $139.23
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Overall Length
32 in
Material
Stainless Steel
Overall Width
15.05 in
Finish
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33668-ST
Zoro #
G815694316
UPC #
195711143303
Country of Origin
China

Dimensions

Overall Length
32 in
Overall Width
15.05 in

Details

Material
Stainless Steel
Item
Sink Racks & Baskets
Finish
Stainless Steel
Color
Silver

Description

Ensure the long-lasting beauty of your Strive workstation kitchen sink with this bottom sink rack. Designed to fit the K-33657-PC Strive stainless steel single-bowl sink, this rack helps safeguard fragile dishes and protects the sink's surface. Create a kitchen space that works for you with KOHLER.


  • For use with the K-33657-PC Strive workstation kitchen sink
  • Helps protect sink surface from daily wear
  • Dishwasher-safe
  • Rubber feet provide added protection
  • Included with K-33657-PC Strive workstation kitchen sinks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.