Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basin Rack for 44 WS Sink

  • Mfr # 33671-ST

  • Zoro # G815694378


product price: $167.36
/ea
Free Shipping & Returns

Key Features

Overall Width
15.05 in
Overall Length
41.63 in
Finish
Stainless Steel
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33671-ST
Zoro #
G815694378
UPC #
195711143334
Country of Origin
China

Dimensions

Overall Width
15.05 in
Overall Length
41.63 in

Details

Finish
Stainless Steel
Item
Sink Racks & Baskets
Material
Stainless Steel
Color
Silver

Description

Ensure the long-lasting beauty of your Strive Workstation kitchen sink with this two-piece sink rack. Designed to fit the K-33665-PC Strive stainless steel single-bowl sink, this two-piece sink rack helps safeguard fragile dishes and protect the sink's surface. Create a kitchen space that works for you with KOHLER.


  • For use with the K-33665-PC Strive workstation kitchen sink
  • Helps protect sink surface from daily wear
  • Dishwasher-safe
  • Rubber feet provide added protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.