Zoro Homepage

Bath and Shower Column

  • Mfr # K-45903-CP

  • Zoro # G8676200


product price: $384.07
/ea
Free Shipping & Returns

Key Features

For Use With
Showers
Finish
Polished Chrome
Material
Metal
Includes
Adapter, Column/Slidebar, Handshower Bracket
Size
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-45903-CP
Zoro #
G8676200
UPC #
885612137036
Country of Origin
Multiple

Dimensions

Size
27 in
Length
3"
Connection Size
1/2 in
Manufacturers Warranty Length
Lifetime

Details

Item
Shower Column
For Use With
Showers
Finish
Polished Chrome
Material
Metal
Includes
Adapter, Column/Slidebar, Handshower Bracket
Connection
1/2"
Material of Construction
Metal
Standards
ASME A112.18.1, CSA B125.1, CSA B651, ICC/ANSI A117.1, OBC
Includes Drain Stopper
Drain Stopper Not Included
Connection Type
NPT
Ligature Resistant
No
Includes Tub Spout
Tub Spout Not Included
Features
Converts Fixed Showerhead to Handshower and Slidebar Combination
Includes Stem
Stem Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Valve
Valve Not Included
Includes Cartridge
Cartridge Not Included
Includes Handle
Handle Not Included
Includes Check Stop
Check Stop Not Included
CEC Compliant
Non CEC Compliant
Includes Trim Plate
Trim Plate Not Included
Product Type
Shower Column
Compatible Series
HydroRail-H
Compatible Product Type
Hand Showers, Shower Hoses, Temperature/Volume Control Mixing Valves
Ligature-Resistant
Not Ligature-Resistant

Description

Shower Column, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Polished Chrome, For Use With Hand Showers, Shower Hoses, Temperature/Volume Control Mixing Valve, For Use with Series HydroRail-H, Metal, Kohler, Shower Connection Type 1/2 in MNPT, 27 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.