Zoro Homepage

Bath Heater, Stillness Infinity

  • Mfr # 1422533

  • Zoro # G608597695


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
4.724 in
Length
11.811 in
Height (In.)
3.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422533
Zoro #
G608597695
UPC #
195711058591
Country of Origin
Unknown

Dimensions

Width (In.)
4.724 in
Length
11.811 in
Height (In.)
3.937 in

Description

Bath Heater,Stillness Infinity
  • •11.811 in. L x 4.724 in. W x 3.937 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.