Zoro Homepage

Bath & Shower Trim W/ Lever Handle & 2.5 GPM Showerhead

  • Mfr # TS45104-4-CP

  • Zoro # G4809708


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Material
Stainless Steel
Includes
Diverter; Handles; Shower Head; Valve Trim
Mounting
Wall Mounted
Spout Length
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS45104-4-CP
Zoro #
G4809708
UPC #
885612360113
Country of Origin
United States

Dimensions

Spout Length
6-1/2 in

Details

Sub-Category
Valves
Material
Stainless Steel
Includes
Diverter; Handles; Shower Head; Valve Trim
Mounting
Wall Mounted
ADA Compliant
Yes
Handle Type
Lever
Valve Type
Pressure Balanced
Color/Finish
Polished Chrome
Number Of Handles
1

Description

With sleek, confident curves inspired by nature, the Alteo® faucet collection exudes a self-assured simplicity. Designed to deliver exceptional quality at an approachable price, the Alteo® collection features fluid design lines that complement a wide range of bathroom styles. This bath and shower trim includes a showerhead with Katalyst® air-induction spray. By infusing two liters of air per minute, Katalyst® delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops. Pair this trim with a Rite-Temp® pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.