Zoro Homepage

Bathroom Faucet, 0 in Mount, Matte Black 1 Hole

  • Mfr # 99760-4-BL

  • Zoro # G701197181


product price: $459.18
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Hole Center to Center
0 in
Number of Holes
1
Height
5-15/16 in
Mounting Type
Single Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99760-4-BL
Zoro #
G701197181
UPC #
885612593795
Country of Origin
Unknown

Dimensions

Height
5-15/16 in

Details

Material
Brass
Mounting Hole Center to Center
0 in
Number of Holes
1
Mounting Type
Single Hole
ADA Compliant
Yes
Handle Type
Lever
Finish
Matte Black
Flow Rate
1.2 GPM
Item
Bathroom Faucet
Faucet Spout
Fixed
Spout Reach
4-3/16 in
ANSI Compliant
Yes
Valve Type
Ceramic Disc
Mounting
Deck Mounted
Includes
Drain Assembly; Handles; Pop-Up; Valve
Compliance
CA Drought Compliant
Standards
ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61, ANSI A117.1
Series
Honesty
Number Of Handles
1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.